Beli harga pompa oli hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Manual Hydraulic Press (Mesin Press Hidrolik)
    Mulai

    Rp61.999.900

  2. Wipro Hydraulic Press (Mesin Press Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.399.900

  3. American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp259.900

    American Tool Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    > Use in vertical, angular, horizontal positions
  4. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  5. American Tool Hydraulic Shop Press
    Mulai

    Rp8.199.900

    American Tool Hydraulic Shop Press
    atribut:
    • Capacity: 20Ton
  6. Shell Engine Oil Helix HX5 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Engine Oil Helix HX5 (Oli Mesin)
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
  7. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  8. SUN RUN Electric Pump (Pompa Elektrik)
    Mulai

    Rp38.999.900

    SUN RUN Electric Pump (Pompa Elektrik)
    Deskripsi:
    SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
  9. Shell Engine Oil Helix ECO Plus (Oli Mesin)
    Mulai

    Rp78.900

    Shell Engine Oil Helix ECO Plus (Oli Mesin)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  10. Kennedy Hand Drum Pump
    Mulai

    Rp1.399.900

    Kennedy Hand Drum Pump
    atribut:
    • Compatible Fluid: Diesel, Oil, Petrol, Water
    • Pump Type : Rotary Pump
    • Size (ml): 250
    • Suction Tube Length (mm): 980
    • Suitable for Containers (L): 205
  11. Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Mulai

    Rp239.900

    Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  12. SUPER TOOL Hand-Operated Hydraulic Pump
    Mulai

    Rp9.999.900

    SUPER TOOL Hand-Operated Hydraulic Pump
    Deskripsi:
    -A high and low pressure 2-stage automatic switching discharge pump.
    atribut:
    • Low pressure: 1.4MPa
    • Discharge Port Diameter: Rc3/8
  13. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  14. NACHI Gear Pump
    Mulai

    Rp17.999.900

    NACHI Gear Pump
    Deskripsi:
    - The patented axial and radial pressure loading method generates high pressure of 30MPa with high efficiency.- It is highly durable and has an extremely long lifespan.- Internal meshing with modified involute low-tooth gears greatly reduces pulsation and noise, making it extremely quiet.- The structure is simple and maintenance and inspection are easy.
    atribut:
    • Rated Pressure (MPa): 25 {255}
    • Maximum Working Pressure (MPa): 30
Daftar Harga harga pompa oli hidrolik Terbaru October 2026
JTC Manual Hydraulic Press (Mesin Press Hidrolik)Rp61.999.900
Wipro Hydraulic Press (Mesin Press Hidrolik)Rp5.399.900
American Tool Hydraulic Bottle Jack (Dongkrak Botol)Rp259.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
American Tool Hydraulic Shop PressRp8.199.900
Masada Hydraulic Press (Mesin Press Hidrolik)Rp35.999.900
Shell Engine Oil Helix HX5 (Oli Mesin)Rp88.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
SUN RUN Electric Pump (Pompa Elektrik)Rp38.999.900
Shell Engine Oil Helix ECO Plus (Oli Mesin)Rp78.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)